Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cargo bar

Clamping bar
CLMPBAR-ST-(2350-2720MM)

Art.-no. 0713920411

EAN 4062856382781

Prices for customers after login
Cargo bar

Art.-no. 0713920411

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For blocking the load on the load surface
  • Height-adjustable clamp element

  • Slip protection with rubber feet at both ends

  • With a spring in the tube for more flexible use

  • Material: Aluminium
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Positive locking

  • Can be used for both vertical and horizontal securing of the load

Pipe diameter

38 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information